Zoro Homepage

Stainless Steel Portable Work Table

  • Mfr # 130

  • Zoro # G0897524


product price: $2,274.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
34 in
Overall Length
48 in
Adjustable Height
No
Product Type
Work Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130
Zoro #
G0897524
UPC #
747069000281
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
48 in
Adjustable Height
No
Overall Depth
27 in

Details

Item
Work Table
Material
Stainless Steel
Product Type
Work Table
Number of Casters
2
Enclosed/Open/Partially Enclosed
Open
Folding
No
NSF Certified
No
Caster Type
(2) w/Brake, All Swivel

Description

Work Table, Overall Length 48 in, Overall Depth 27 in, Folding No, Product Type Work Table, Adjustable Height No, Caster Type (2) w/Brake, All Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Casters 2, Overall Height 34 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.