Stainless Steel Premier Series 10 Tray Delivery Cart; 1 Tray per Ledge

  • Mfr # 6910

  • Zoro # G2227517


product price:  $8,189.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Color
Silver
Type
Premier
Overall Depth
23 3/4 in
Caster Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910
Zoro #
G2227517
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 3/4 in
Inside Width
19 1/4 in
Caster Dia.
6 in
Overall Width
32 3/4 in
Inside Height
52 in
Overall Height
60 3/4 in
Tray Size (In.)
14 x 18, 15 x 20
Tray Size
14 in x 18 in, 15 in x 20 in
Inside Depth
21 1/8 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Silver
Type
Premier
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Insulated / Uninsulated
Uninsulated
Number of Trays
10
Distance Between Rails
5 in
Number of Compartments
1
Caster Configuration
(4) Swivel
Number of Menu Clips
0
Pass-through / Nonpass-through
Non-Pass-Through
Number of Doors
1
Insulated
No
Product Type
Meal Delivery Cart
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 23 3/4 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 21 1/8 in, Inside Height 52 in, Inside Width 19 1/4 in, Overall Height 60 3/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 32 3/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.