Stainless Steel Premier Series Tray Delivery Cart - 24 Tray Capacity

  • Mfr # 835

  • Zoro # G9822486


product price:  $9,294.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Swivel with Brake, (2) Rigid
Color
Silver
Overall Depth
34 1/8 in
Caster Material
Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835
Zoro #
G9822486
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 1/8 in
Inside Width
47 3/4 in
Tray Size
14 in x 18 in, 15 in x 20 in
Caster Dia.
8 in
Overall Width
51 1/8 in
Inside Depth
31 1/8 in
Inside Height
32 1/4 in
Tray Size (In.)
14 x 18, 15 x 20
Overall Height
41 in
Caster Diameter
8 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel with Brake, (2) Rigid
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Number of Menu Clips
0
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Trays
24
Pass-through / Nonpass-through
Non-Pass-Through
Insulated / Uninsulated
Uninsulated
Number of Compartments
2
Distance Between Rails
5 in
Number of Doors
2
Product Type
Meal Delivery Cart
NSF Certified
Yes
Insulated
No
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/8 in, Caster Diameter 8 in, Caster Material Rubber, Includes -, Inside Depth 31 1/8 in, Inside Height 32 1/4 in, Inside Width 47 3/4 in, Overall Height 41 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 24, Overall Width 51 1/8 in, Number of Menu Clips 0, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.