Stainless Steel Standard Series Pan Rack - Holds (12) 18"x26" Trays

  • Mfr # 159

  • Zoro # G9817324


product price: $1,310.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Number of Slots
12
Load Capacity
400 lb
Material
Stainless Steel
Pan Size
18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159
Zoro #
G9817324
UPC #
-
Country of Origin
United States

Dimensions

Pan Size
18 x 26 in
Overall Width
21 in
Size
Full Size
Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Full Size

Details

Item
Pan and Tray Rack
Color
Gray
Number of Slots
12
Load Capacity
400 lb
Material
Stainless Steel
Caster Type
Stem
Distance Between Shelves
5 in
Construction
Stainless Steel
Product Type
Pan Rack
NSF Certified
Yes
Includes Top
No
Nesting
No
Enclosed/Open/Partially Enclosed
Open

Description

Pan and Tray Rack, Nesting No, Load Capacity 400 lb, Overall Height 68 1/2 in, Brake No, Overall Width 21 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 29 1/4 in, Distance Between Shelves 5 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 12, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.