Stainless Steel Standard Series Pan Rack - Holds (16) 18"x26" Trays

  • Mfr # 138

  • Zoro # G5883491


product price: $1,436.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
58 1/2 in
Width
21 in
Color
Gray
Number of Slots
16
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138
Zoro #
G5883491
UPC #
-
Country of Origin
Mexico

Dimensions

Height
58 1/2 in
Width
21 in
Depth
29 1/4 in
Pan Size
18 x 13 in, 18 x 26
Overall Width
21 in
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 26 in
Size
Full Size
Compatible Sheet Pan Size
Full Size, Half Size

Details

Item
Pan and Tray Rack
Color
Gray
Number of Slots
16
Load Capacity
300 lb
Material
Stainless Steel
Construction
Stainless Steel
Distance Between Shelves
3 in
Caster Type
Stem
Product Type
Pan Rack
Nesting
No
Enclosed/Open/Partially Enclosed
Open
NSF Certified
Yes
Includes Top
No

Description

Pan and Tray Rack, Nesting No, Load Capacity 300 lb, Overall Height 58 1/2 in, Brake No, Overall Width 21 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 29 1/4 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 16, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.