Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Transport Delivery Cabinet - 19 Tray Capacity

  • Mfr # 6536

  • Zoro # G2227456


product price: $4,722.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Swivel with Brake, (2) Rigid
Color
Silver
Overall Depth
34 in
Caster Material
Polyurethane
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6536
Zoro #
G2227456
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Height
69 in
Tray Size (In.)
18 x 26
Tray Size
18 in x 26 in
Overall Width
25 1/2 in
Inside Width
21 1/2 in
Inside Height
60 3/4 in
Caster Dia.
6 in
Inside Depth
26 1/8 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel with Brake, (2) Rigid
Color
Silver
Caster Material
Polyurethane
Material
Stainless Steel
Number of Trays
19
Number of Compartments
1
Distance Between Rails
3 in
Insulated / Uninsulated
Uninsulated
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Doors
1
NSF Certified
Yes
Insulated
No
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 in, Caster Diameter 6 in, Caster Material Polyurethane, Includes -, Inside Depth 26 1/8 in, Inside Height 60 3/4 in, Inside Width 21 1/2 in, Overall Height 69 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 3 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 19, Overall Width 25 1/2 in, Number of Menu Clips 0, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.