Stainless Steel Tray Delivery Cart; (2) Doors-Holds (16) 14"x18" Trays

  • Mfr # 845

  • Zoro # G6855143


product price:  $4,699.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(4) Swivel
Color
Silver
Type
Compact
Overall Depth
31 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845
Zoro #
G6855143
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 1/4 in
Caster Dia.
5 in
Tray Size (In.)
14 x 18
Inside Height
50 3/8 in
Inside Depth
29 1/2 in
Tray Size
14 in x 18 in
Overall Height
58 1/4 in
Inside Width
18 1/2 in
Overall Width
21 5/8 in
External Dimensions W x D x H
21-5/8"W x 31-1/4"D x 58-1/4"H
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Silver
Type
Compact
Caster Material
Polyurethane
Material
Stainless Steel
Distance Between Rails
6 in
Caster Configuration
(4) Swivel
Pass-through / Nonpass-through
Pass-Through
Number of Doors
2
Number of Menu Clips
0
Insulated / Uninsulated
Uninsulated
Number of Compartments
1
Number of Trays
16
Pass-Through/Non-Pass-Through
Pass-Through
Insulated
No
Product Type
Meal Delivery Cart
NSF Certified
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 31 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes -, Inside Depth 29 1/2 in, Inside Height 50 3/8 in, Inside Width 18 1/2 in, Overall Height 70 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 16, Overall Width 21 5/8 in, Number of Menu Clips 0, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.