Stainless Steel Tray N Silver Cart; Holds (120) 16"x22" Trays
Mfr # 403
Zoro # G5947891
product price:Â $1,548.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Gray
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403
Zoro #
G5947891
UPC #
-
Country of Origin
United States
Dimensions
Gauge Thickness
20 & 18
Details
Item
Flatware Cart
Caster Type
Swivel
Color
Gray
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Number of Shelves
1
Number of Compartments
10
NSF Certified
No
Description
Flatware Cart, Overall Length 36 1/4 in, Overall Height 39 3/4 in, Material Stainless Steel, Gauge 20 ga, Product Type Flatware Cart, Caster Material Cushion, Caster Type Swivel, Color Gray, Overall Width 22 1/4 in, Shelf Length 35 in, Shelf Width 21 in, Number of Compartments 10, Number of Shelves 1, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.