Stainless Steel Utility Cart; 1,000 Lb Capacity, 2 Shelf, 24"x42"

  • Mfr # 953

  • Zoro # G9821533


product price: $2,118.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953
Zoro #
G9821533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 3/4 in
Shelf Width
24 in
Gauge Thickness
11 & 14
Lip Height
1 1/2 in
Caster Dia.
(2) 8 in, (2) 5 in
Overall Height
37 3/8 in
Shelf Length
42 in
Overall Length
48 in
Overall Height (In.)
37-3/8
Overall Width (In.)
25-3/4
Caster Size (In.)
5
Shelf Width (In.)
24
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Load Cap. per Shelf
500 lb
Standards
NSF
Number of Shelves
2
Handle Included
Yes
Distance Between Shelves
21 in
Gauge
11 & 14
Construction
Stainless Steel
Product Type
Utility Cart
Load Capacity (Lb.)
1000
NSF Certified
Yes
Number of Casters
4
Folding
No
Maximum Load Capacity
1,000 lb
Enclosed/Open/Partially Enclosed
Open

Description

Utility Cart, Overall Length 48 in, Overall Depth 25 3/4 in, Folding No, Color Silver, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 1,000 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 14 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 37 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.