Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27"

  • Mfr # 322

  • Zoro # G5918726


product price:  $334.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322
Zoro #
G5918726
UPC #
-
Country of Origin
Mexico

Dimensions

Shelf Length
27 in
Overall Width
18 3/8 in
Overall Length
30 3/4 in
Overall Height
33 in
Caster Dia.
3 1/2 in
Gauge Thickness
20
Lip Height
1 in
Shelf Width
18 in
Overall Width (In.)
18-3/8
Overall Height (In.)
33
Shelf Width (In.)
18
Caster Size (In.)
3-1/2
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Includes
Reinforced Hemmed Front
Distance Between Shelves
12 1/4 in
Load Cap. per Shelf
100 lb
Number of Compartments
0
Gauge
20
Handle Included
Yes
Number of Shelves
3
Finish
Stainless Steel
Construction
Stainless steel
Product Type
Utility Cart
Load Capacity (Lb.)
300
Duty Type
Light Duty
Number of Casters
4
Folding
No
Maximum Load Capacity
300 lb
NSF Certified
No
Enclosed/Open/Partially Enclosed
Open

Description

Utility Cart, Overall Length 30 3/4 in, Overall Depth 18 3/8 in, Folding No, Finish Stainless Steel, Color Silver, Duty Type Light Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 22 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 33 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.