Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24"

  • Mfr # 411

  • Zoro # G5966493


product price:  $359.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411
Zoro #
G5966493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 5/8 in
Caster Dia.
4 in
Overall Height
32 in
Shelf Width
15 1/2 in
Lip Height
1 in
Shelf Length
24 in
Gauge Thickness
18
Overall Width
16 3/4 in
Overall Width (In.)
16-3/4
Overall Height (In.)
32
Caster Size (In.)
4
Shelf Width (In.)
15-1/2
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Includes
Angle Leg Frame
Distance Between Shelves
11 1/2 in
Handle Included
Yes
Gauge
18
Number of Compartments
0
Number of Shelves
3
Finish
Stainless Steel
Load Cap. per Shelf
166 lb
Construction
Stainless steel
Product Type
Utility Cart
Load Capacity (Lb.)
500
NSF Certified
No
Duty Type
Medium Duty
Number of Casters
4
Folding
No
Enclosed/Open/Partially Enclosed
Open
Maximum Load Capacity
500 lb

Description

Utility Cart, Overall Length 27 5/8 in, Overall Depth 16 3/4 in, Folding No, Finish Stainless Steel, Color Silver, Number of Handles 1, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 20 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 33 3/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.