Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 15-1/2"x24"

  • Mfr # 710

  • Zoro # G7092919


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Shelves
2
Duty Type
Heavy Duty
Adjustable Height
No
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710
Zoro #
G7092919
UPC #
747069008874
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Utility Cart
Material
Stainless Steel
Number of Shelves
2
Duty Type
Heavy Duty
Number of Casters
4
Product Type
Utility Cart
Folding
No
NSF Certified
Yes
Maximum Load Capacity
700 lb

Description

Utility Cart, Overall Length 30 in, Overall Depth 16 1/4 in, Folding No, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 37 1/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.