
Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x49"
Mfr # 758
Zoro # G7083995
product price: $1,679.99
/eaKey Features
Material
Stainless Steel
Number of Shelves
2
Folding
No
Maximum Load Capacity
700 lb
Enclosed/Open/Partially Enclosed
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
758
Zoro #
G7083995
UPC #
747069009901
Country of Origin
United States
Dimensions
Adjustable Height
No
Details
Item
Utility Cart
Material
Stainless Steel
Number of Shelves
2
Folding
No
Maximum Load Capacity
700 lb
Enclosed/Open/Partially Enclosed
Open
NSF Certified
Yes
Number of Casters
4
Product Type
Utility Cart
Duty Type
Heavy Duty
Description
Utility Cart, Overall Length 54 5/8 in, Overall Depth 22 3/8 in, Folding No, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 37 in, NSF Certified Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.