
Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24"
Mfr # 711
Zoro # G7075586
product price:Â $1,219.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Shelves
3
Adjustable Height
No
NSF Certified
Yes
Duty Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
711
Zoro #
G7075586
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Height
No
Details
Item
Utility Cart
Material
Stainless Steel
Number of Shelves
3
NSF Certified
Yes
Duty Type
Heavy Duty
Number of Casters
4
Enclosed/Open/Partially Enclosed
Open
Maximum Load Capacity
700 lb
Folding
No
Product Type
Utility Cart
Description
Utility Cart, Overall Length 30 in, Overall Depth 16 1/4 in, Folding No, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 37 1/4 in, NSF Certified Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.