Stainless Steel w/Laminate Tray N Silver Cart;(120) 16"x22" Trays

  • Mfr # 603GS

  • Zoro # G5918656


product price:  $2,239.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Walnut
Caster Material
Cushion
Material
Stainless Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603GS
Zoro #
G5918656
UPC #
-
Country of Origin
Mexico

Dimensions

Gauge Thickness
20 & 18

Details

Item
Flatware Cart
Caster Type
Swivel
Color
Walnut
Caster Material
Cushion
Material
Stainless Steel
Number of Shelves
1
Construction
Stainless Steel
Number of Compartments
10
NSF Certified
No

Description

Flatware Cart, Overall Length 36 1/4 in, Overall Height 39 3/4 in, Material Stainless Steel, Gauge 20 ga, Product Type Flatware Cart, Caster Material Cushion, Caster Type Swivel, Color Walnut, Overall Width 22 1/4 in, Shelf Length 35 in, Shelf Width 21 in, Number of Compartments 10, Number of Shelves 1, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.