Stainlesss Steel 6-Shelf Banquet Cart, All Edges Down, 28"x62"

  • Mfr # 569

  • Zoro # G9822145


product price:  $5,999.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569
Zoro #
G9822145
UPC #
-
Country of Origin
Mexico

Dimensions

Shelf Length
62 in
Overall Length
67 in
Gauge Thickness
11 & 18
Shelf Width
28 in
Caster Dia.
8 in
Overall Height
64 3/4 in
Overall Width
30 3/4 in
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Caster Size (In.)
8
Shelf Width (In.)
28
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Gauge
11 & 18
Number of Shelves
6
Handle Included
Yes
Load Cap. per Shelf
166 lb
Standards
NSF
Distance Between Shelves
8 1/2 in
Construction
Stainless Steel
Load Capacity (Lb.)
1000
Includes Handle
Yes
NSF Certified
Yes
Shelf Edge Style
All Edges Down
Shelf Load Capacity
166 lb
Number of Casters
4
Maximum Load Capacity
1,000 lb

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 67 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 6, Shelf Load Capacity 166 lb, Includes Handle Yes, Distance Between Shelves 8 1/2 in, Overall Height 64 3/4 in, Shelf Length 62 in, Shelf Width 28 in, Shelf Edge Style All Edges Down, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.