Shop LAKESIDE

Medical Procedure Cart, Steel, 300 lb Load Capacity, 1 Shelves, 25 in L, 32 in W, 40 in H

  • Mfr # C-324-P2K-1B

  • Zoro # G2246161


original price:  $1,904.99 , new price: $1,702.99 , 10 percent off
new price: 
$
1,702.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-324-P2K-1B
Zoro #
G2246161
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1 1/4 in
Caster Mounting Height
6 7/8 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
25 inx32 inx40 in
Inside Drawer HxWxD
(1) 12 inx22-1/2 inx16-1/2 in, (1) 6 in, (2) 3 in
Inside Drawer Width
22 1/2 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
(1) 12 in, (1) 6 in, (2) 3 in
Wire Rope Length
25 in
Length
25 in

Details

Material
Steel
Color
Blue
Load Capacity
300 lb
Item
Medical Procedure Cart
Handle Type
Ergonomic
Number of Shelves
1
Includes
(2) 3 in H Drawers, (1) 6 in H Drawer and Bottom Compartment
Caster Type
(4) Swivel, (2) With Locks
Drawer Pull Color
Silver
Number of Drawers
3
Caster Material
Polyurethane
Drawer Color
Dark Blue
Cabinet Color
Blue
Green Certification or Other Recognition
Carbonfree(R) Certified
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Brake Type
Total Lock Brake
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Plastic
Caster Core Material
Nylon

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Blue, Drawer Color Dark Blue, Number of Drawers 3, Number of Shelves 1

Ratings & reviews