Zoro Homepage

Store N Carry Dish Cart, 66Lb, 9" Plates

  • Mfr # 405

  • Zoro # G7165448


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Shelves
2
Product Type
Mobile Dish Cart
Folding
No
Adjustable Height
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405
Zoro #
G7165448
UPC #
747069003664
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Mobile Dish Cart
Material
Stainless Steel
Number of Shelves
2
Product Type
Mobile Dish Cart
Folding
No
Duty Type
Heavy Duty
NSF Certified
No
Maximum Load Capacity
400 lb

Description

Mobile Dish Cart, Overall Length 19 1/4 in, Overall Depth 31 in, Folding No, Duty Type Heavy Duty, Product Type Mobile Dish Cart, Adjustable Height No, Maximum Load Capacity 400 lb, Caster Type All Swivel, Material Stainless Steel, Number of Shelves 2, Overall Height 31 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.