Supply Storage Cabinet, Stainless Steel, 40 in H, 36 in W
Mfr # 43620
Zoro # G5127600
product price: $5,639.99
/eaKey Features
Width
36 in
Depth
20 in
Height
40 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43620
Zoro #
G5127600
UPC #
-
Country of Origin
Mexico
Dimensions
Width
36 in
Depth
20 in
Height
40 in
Overall Height
40 in
Overall Width
36 in
Overall Depth
20 in
Height of Cabinet
40 in
Details
Item
Supply Storage Cabinet
Color
Silver
Material
Stainless Steel
Mobile/Stationary
Stationary
Number of Drawers
4
Number of Shelves
0
Cabinet Style
Drawer
Number of Doors
0
Lock Type
None
Load Capacity
Not Rated
Handle Type
Pull
Material - Cabinets
Stainless Steel
Drawer Handle Type
Pull
Mobility
Stationary
Overall Load Capacity
Not Rated
No. of Drawers
4
Cabinet Locking Mechanism
None
Description
Supply Cabinet, Number of Shelves 0, Cabinet Color Silver, Cabinet Material Stainless Steel, Mobility Stationary, Number of Doors 0, Overall Depth 20 in, Overall Height 40 in, Overall Width 36 in, Drawer Handle Type Pull, Lock Type None, Number of Drawers 4, Overall Load Capacity Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.