Shop LAKESIDE

Surgical Case Cart, Stainless Steel, 300 lb Load Capacity, 2 Shelves, 29 in L, 36 in W, 39 in H

  • Mfr # 6930
  • Zoro # G9944575

product price: 
$
4,232.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
29 in
Overall Width
36 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930
Zoro #
G9944575
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Color
Silver
Load Capacity
300 lb
Item
Surgical Case Cart
Handle Type
(2) Flat
Adjustable Increments
2 in
Number of Shelves
2
Green Certification or Other Recognition
Carbonfree(R) Certified
Includes
1 Door and Postive Door Latch
Cabinet Color
Silver
Number of Drawers
0
Caster Material
Stainless Steel
Caster Type
(4) Swivel, (2) with Brake
Finish
Stainless Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Thermoplastic Rubber
Shelf Capacity
150 lb
Caster Frame Material
Steel
Caster Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Overall Height
39 in
Overall Length
29 in
Overall Width
36 in
Overall Depth
29"
Lip Height
1"
Caster Width
1 1/4 in
Shelf Length
24 in
Shelf Width
24 in
Caster Mounting Plate Size
2-1/2 in x 3-3/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
7 1/4 in
Overall LxWxH
29 inx36 inx39 in
Shelf LxWxH
24"x24"
Shelf LxW
24 inx24 in
Wire Rope Length
29 in
Length
29 in

Description

Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 2, Shelf Length 24 in, Shelf Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.