Zoro Homepage

Surgical Case Cart, Stainless Steel

  • Mfr # CC258

  • Zoro # G116313985


product price: $5,056.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Handle Type
Ergonomic
Shelf Adjustability
Adjustable
Material
Stainless Steel
Shelf Capacity
70 lb
Method of Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC258
Zoro #
G116313985
UPC #
747069183267
Country of Origin
United States

Dimensions

Overall Height
58 in
Caster Wheel Dia.
6 in
Overall Width
28 in
Overall Length
43 1/2 in

Details

Handle Type
Ergonomic
Item
Surgical Case Cart
Shelf Adjustability
Adjustable
Material
Stainless Steel
Shelf Capacity
70 lb
Method of Construction
Welded
Number of Drawers
0
Includes
Adjustable Solid Stainless Steel Shelf
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Number of Shelves
1
Load Capacity
70 lb
Cabinet Color
Stainless Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Thermoplastic Rubber

Description

Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 70 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.