Tray Cart; Stainless Steel, Fits (10) Flatware Cylinders, (130) Trays
Mfr # 213
Zoro # G5959807
product price: $1,322.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Gray
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213
Zoro #
G5959807
UPC #
-
Country of Origin
Mexico
Dimensions
Gauge Thickness
20 & 18
Details
Item
Flatware Cart
Caster Type
Swivel
Color
Gray
Caster Material
Cushion
Material
Stainless Steel
Construction
Stainless Steel
Number of Compartments
10
Number of Shelves
1
NSF Certified
No
Description
Flatware Cart, Overall Length 34 3/4 in, Overall Height 39 3/4 in, Material Stainless Steel, Gauge 20 ga, Product Type Flatware Cart, Caster Material Cushion, Caster Type Swivel, Color Gray, Overall Width 22 1/2 in, Shelf Length 33 3/4 in, Shelf Width 21 1/2 in, Number of Compartments 10, Number of Shelves 1, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.