Tray Delivery Cart, Aluminum, 58-1/4"H
Mfr # 855
Zoro # G9822373
product price: $4,739.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(4) Swivel
Color
Silver
Type
Compact
Overall Depth
33 1/4 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
855
Zoro #
G9822373
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
33 1/4 in
Caster Dia.
5 in
Tray Size (In.)
15 x 20
Tray Size
15 in x 20 in
External Dimensions W x D x H
23-3/4"W x 33-1/4"D x 58-1/4"H
Overall Width
23 3/4 in
Inside Width
20 7/8 in
Inside Depth
30 1/2 in
Overall Height
58 1/4 in
Inside Height
50 3/8 in
Caster Diameter
5 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 33 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes -, Inside Depth 30 1/2 in, Inside Height 50 3/8 in, Inside Width 20 7/8 in, Overall Height 70 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 16, Overall Width 23 3/4 in, Number of Menu Clips 0, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.