Tray Delivery Cart, Stainless, 27x33x63
Mfr # 5510
Zoro # G9822346
product price: $5,149.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Overall Depth
21 3/4 in
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510
Zoro #
G9822346
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
21 3/4 in
Overall Width
32 1/4 in
External Dimensions W x D x H
17-1/4 x 25-1/8 x 46-7/8
Overall Height
45 3/4 in
Inside Depth
33 1/8 in
Inside Height
40 1/4 in
Inside Width
26 3/4 in
Tray Size (In.)
14 x 18, 15 x 20
Caster Dia.
6 in
Tray Size
14 in x 18 in, 15 in x 20 in
Caster Diameter
6 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 21 3/4 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 33 1/8 in, Inside Height 40 1/4 in, Inside Width 26 3/4 in, Overall Height 48 3/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 12, Overall Width 32 1/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.