Tray Delivery Cart, Stainless, 34x51x41
Mfr # 551
Zoro # G9822312
product price: $3,199.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Swivel, (2) Wheels
Color
Silver
Overall Depth
34 3/4 in
Caster Material
Rubber
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551
Zoro #
G9822312
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
34 3/4 in
Tray Size (In.)
15 x 20
Tray Size
15 in x 20 in
Caster Dia.
6 in
External Dimensions W x D x H
26-3/4 x 34-3/4 x 60-1/8
Inside Height
52 3/8 in
Overall Width
26 3/4 in
Inside Width
20 5/8 in
Inside Depth
31 in
Overall Height
60 1/8 in
Caster Diameter
6 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 3/4 in, Caster Diameter 6 in, Caster Material Rubber, Includes -, Inside Depth 31 in, Inside Height 52 3/8 in, Inside Width 20 5/8 in, Overall Height 60 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 in, Insulated No, Material Aluminum, Number of Compartments 1, Number of Doors 1, Number of Trays 20, Overall Width 26 3/4 in, Number of Menu Clips 0, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.