Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray Delivery Cart, Stainless, 58-1/4"H

  • Mfr # 655

  • Zoro # G9822416


product price: $5,199.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(4) Swivel
Color
Walnut
Type
Compact with Walnut Exterior
Overall Depth
33 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655
Zoro #
G9822416
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 1/4 in
Tray Size (In.)
15 x 20
Caster Dia.
5 in
Overall Height
58 1/4 in
Inside Width
20 7/8 in
Inside Depth
30 1/2 in
Inside Height
50 3/8 in
Tray Size
15 in x 20 in
External Dimensions W x D x H
23-3/4"W x 33-1/4"D x 58-1/4"H
Overall Width
23 3/4 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Walnut
Type
Compact with Walnut Exterior
Caster Material
Polyurethane
Material
Stainless Steel
Caster Configuration
(4) Swivel
Number of Trays
16
Number of Compartments
1
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Distance Between Rails
6 in
Insulated / Uninsulated
Uninsulated
Number of Doors
1
Insulated
No
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 33 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes -, Inside Depth 30 1/2 in, Inside Height 50 3/8 in, Inside Width 20 7/8 in, Overall Height 70 1/4 in, Product Type Meal Delivery Cart, Color Walnut, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16, Overall Width 23 3/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.