Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray Delivery Cart, Stainless, 58-1/4"H

  • Mfr # 840

  • Zoro # G7225592


product price: $4,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Color
Silver
Type
Compact
Overall Depth
31 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840
Zoro #
G7225592
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
31 1/4 in
Caster Dia.
5 in
Tray Size (In.)
14 x 18
Overall Width
21 5/8 in
Inside Depth
29 1/2 in
Inside Width
18 1/2 in
Inside Height
50 3/8 in
Overall Height
58 1/4 in
External Dimensions W x D x H
21-5/8"W x 31-1/4"D x 58-1/4"H
Tray Size
14 in x 18 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Silver
Type
Compact
Caster Material
Polyurethane
Material
Stainless Steel
Number of Doors
1
Number of Menu Clips
0
Pass-through / Nonpass-through
Non-Pass-Through
Number of Trays
16
Distance Between Rails
6 in
Number of Compartments
1
Caster Configuration
(4) Swivel
Insulated / Uninsulated
Uninsulated
Insulated
No
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 31 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes -, Inside Depth 29 1/2 in, Inside Height 50 3/8 in, Inside Width 18 1/2 in, Overall Height 58 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16, Overall Width 21 5/8 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.