
Tubular Frame Stainless Steel 2-Shelf Cart; 500 lb Capacity, 18"x27"
Mfr # 221
Zoro # G7133001
product price:Â $1,054.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
NSF Certified
Yes
Adjustable Height
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221
Zoro #
G7133001
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Height
No
Details
Item
Tubular Utility Cart
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
500 lb
Duty Type
Medium Duty
Folding
No
Product Type
Tubular Utility Cart
Description
Tubular Utility Cart, Overall Length 30 in, Overall Depth 20 in, Folding No, Number of Handles 2, Duty Type Medium Duty, Product Type Tubular Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 35 3/4 in, NSF Certified Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.