Tubular Frame Stainless Steel 2-Shelf Cart; 500 lb Capacity, 21"x33"

  • Mfr # 243

  • Zoro # G7141928


product price:  $1,119.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
Adjustable Height
No
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243
Zoro #
G7141928
UPC #
747069001721
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Tubular Utility Cart
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
Number of Casters
4
Maximum Load Capacity
500 lb
Folding
No
Duty Type
Medium Duty
NSF Certified
Yes
Product Type
Tubular Utility Cart

Description

Tubular Utility Cart, Overall Length 36 in, Overall Depth 22 in, Folding No, Number of Handles 2, Duty Type Medium Duty, Product Type Tubular Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 40 5/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.