Tubular Frame Stainless Steel 2-Shelf Cart;500 lb Capacity, 15-1/2"x24"

  • Mfr # 210

  • Zoro # G7061078


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
Maximum Load Capacity
500 lb
Product Type
Tubular Utility Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G7061078
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Tubular Utility Cart
Caster Type
(4) Swivel
Material
Stainless Steel
Number of Shelves
2
Maximum Load Capacity
500 lb
Product Type
Tubular Utility Cart
NSF Certified
Yes
Number of Casters
4
Folding
No
Duty Type
Medium Duty

Description

Tubular Utility Cart, Overall Length 27 in, Overall Depth 17 1/2 in, Folding No, Number of Handles 2, Duty Type Medium Duty, Product Type Tubular Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 35 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.