Zoro Homepage

Utility Cart, 22 1/2" W, 37 1/8" H, 700 lb

  • Mfr # 544

  • Zoro # G404067521


product price: $1,449.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/8 in
Overall Length
38 3/4 in
Overall Width
22 1/2 in
Material
Stainless Steel
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544
Zoro #
G404067521
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/8 in
Overall Length
38 3/4 in
Overall Width
22 1/2 in
Shelf Length
33 in
Shelf Width
21 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
5 in
Caster Wheel Dia.
5 in, 8 in
Axle-Mounted Wheel Dia.
8 in

Details

Material
Stainless Steel
Load Capacity
700 lb
Item
Stainless Steel 3 Shelf Utility Cart,70
Assembled/Unassembled
Assembled
Standards
NSF
Handle Type
Push
Distance Between Shelves
11 3/8 in
Number of Shelves
3
Gauge
18 ga
Finish
Stainless Steel
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Polyurethane
Caster Frame Material
Stainless Steel
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel Tread Pattern
Cushion
Caster/Wheel Configuration
(2) Swivel
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Caster Core Material
Polyurethane

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 38 3/4 in, Overall Width 22 1/2 in, Number of Shelves 3, Distance Between Shelves 11 3/8 in, Shelf Length 33 in, Shelf Width 21 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.