Wing Table Cart, Stainless, 53"x29"x35"
Mfr # 110
Zoro # G9901595
product price: $1,628.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Swivel, (2) w/Brake
Load Capacity
300 lb
Color
Silver
Type
Mobil
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110
Zoro #
G9901595
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 1/4 in
Overall Height
35 in
Gauge Thickness
20
Caster Dia.
4 in
Overall Length
52 3/4 in
Overall Height (In.)
35
Overall Width (In.)
29-1/4
Caster Size (In.)
4
Adjustable Height
No
Details
Item
Portable Prep/Work Table
Caster Type
(2) Swivel, (2) w/Brake
Load Capacity
300 lb
Color
Silver
Type
Mobil
Caster Material
Rubber
Material
Stainless Steel
Gauge
20
Number of Shelves
0
Construction
Stainless Steel
Load Capacity (Lb.)
300
Number of Casters
4
Description
Portable Prep/Work Table, Number of Casters 4, Number of Shelves 0, Adjustable Height No, Caster Type (2) Swivel, (2) w/Brake, Color Silver, Includes (2) Extendable Wings, Material Stainless Steel, Overall Height 35 in, Overall Length 52 3/4 in, Overall Width 29 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.