This item is Discontinued.

Lalia Home 10 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Restoration Bronze LHT-3013-RZ

This item is Discontinued.

Lalia Home

10 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Restoration Bronze (Discontinued)

Mfr # LHT-3013-RZ
Zoro # G707456190
UPC # 810052830025
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHT-3013-RZ
Zoro #
G707456190
UPC #
810052830025
Country of Origin
China

Dimensions

Height
10
Width
10
Shade Dimensions
Diameter: 10" Height: 10"
Length
10

Details

Material
Metal
Color
Restoration Bronze
Bulb Type
E12 Candelabra Base
Item
Table Lamp
Maximum Wattage
40
Shade Shape
Round
Design Style
Contemporary
Shade Material
Crystal
Bulbs Included
No
Number of Bulbs
1
Shade Color
Restoration Bronze

Description

This 10 sphere shaped table lamp is a designer's dream with its gorgeous shimmering crystals surrounding the rounded metal frame, available in a number of finish options ranging from a classic gold, to a modern chrome With the turn of a gear rotary switch on the cord of the lamp, a rich glow shines through the crystals, leaving your space breathtakingly illuminated


  • •Includes a metal frame in a flawless restoration bronze finish, with crystals throughout
  • •Open base bottom for a an easily accessible bulb installment
  • •Features a rotary switch on cord of the lamp
  • •Requires 1 x 40 watt type B10 E-12 candelabra based bulb (not included)
  • •Socket is secured with 2 x washers & wingnut
  • •Available in a variety of beautiful metal finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.