
21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, White (Discontinued)
- Mfr # LHT-3008-WH
- Zoro # G807456182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-3008-WH
Zoro #
G807456182
UPC #
810052829746
Country of Origin
China
Dimensions
Height
21
Width
6
Length
10
Shade Dimensions
L: 5.43" x W: 3.3" x H: 10.83"
Details
Material
MDF
Color
White
Bulb Type
E26 Medium Base
Item
Table Lamp
Shade Material
Fabric
Bulbs Included
No
Shade Color
White
Design Style
Modern
Number of Bulbs
1
Maximum Wattage
60
Shade Shape
Rectangle
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice amidst your home decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes 1 x rectangle shape white fabric shade for a clean, fresh look
- •Includes 1 x leather wrapped rectangular base
- •Features a push pin on socket of the lamp for accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.