This item is Discontinued.

Lalia Home 5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Chrome LHP-3013-CH

This item is Discontinued.

Lalia Home

5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Chrome (Discontinued)

Mfr # LHP-3013-CH
Zoro # G506880691
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHP-3013-CH
Zoro #
G506880691
UPC #
-
Country of Origin
China

Dimensions

Length
20.5
Width
20.5
Height
Pendant: 17 Canopy to bottom: 64
Diameter
3.5

Details

Item
Pendant
Housing Finish
Chrome
Fixture Wattage
40W
Glass Color
Clear
Number of Lights
5
Color
Chrome
Series
Classix
Style
Traditional Alternate: Modern, Contemporary
Housing Material
Iron
Lamp Included
No
Material
Glass

Description

The smooth metal finish and simple clear glass shades on this five-light pendant come together and create a traditional design with a modern update. Add brightness and charm to your entryway, stairwell, dining room, bedroom, office or living room with this elegant chandelier pendant fixture!


  • •Five cylindrical clear glass shades
  • •Smooth metal frame with chrome finish
  • •Assembly and hardwiring required
  • •Requires 5 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
  • •Each of the 5 shades measure 3.5" diameter by 5.25" high
  • •Additional finish options available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.