
Black Matte Swivel Floor Lamp w/ Inner White Shade (Discontinued)
- Mfr # LHF-5015-BN
- Zoro # G7458589
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHF-5015-BN
Zoro #
G7458589
UPC #
810241020312
Country of Origin
China
Dimensions
Height
58
Length
11
Details
Number of Bulbs
1
Material
Metal
Shade Material
Metal
Bulb Type
E26
Glass Color
Brushed Nickel/ Matte Black
Description
Brighten up your living space with this attractive piece, accented with matte black poles and polished brushed nickel metal. This minimalist floor lamp features clean lines and a stylish metal dome shade. Add sophistication to your living room, bedroom, office or library with this sleek and modern floor lamp.
- •Brushed Nickel finish on metal dome shade
- •Black Matte and Brushed Nickel finish
- •1 x 60W medium type A base bulb (not included) required
- •6 foot black cord
- •Clean and Modern
- •Easily accesible footswitch on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.