
Crystal Glam 2 Light Ceiling Flush Mount 2 Pack, Chrome (Discontinued)
- Mfr # LHM-2000-CH-2PK
- Zoro # G503548044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHM-2000-CH-2PK
Zoro #
G503548044
UPC #
810052825656
Country of Origin
China
Dimensions
Length
13
Width
13
Height
6.5
Diameter
13"
Details
Watts
60
Glass Color
CHROME
Housing Material
Metal + Crystal
Lamp Included
No
Fixture Shape
Bowl
Number of Light Bars
2 + 2
Fixture Housing Material
Crystal
Series
Classix
Description
Luxury at its finest. This 2 light round crystal flush mount is the perfect accent piece for any room in your home. Elegant crystals are showcased on the flawless gold base for a simple but glamourous look! This flush mount will compliment both contemporary and modern decor.
- •Exquisite Crystal Shade
- •Immaculate Chrome finish
- •Each Flushmount requires 2 X 60W Medium Base Type B Bulbs (not included)
- •Available in a variety of finishes
- •Hardwired- some assembly required
- •Perfect for living room, dining room, bedroom, office, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.