
Crystal Glam 2 Light Ceiling Flush Mount 2 Pack, Rose Gold (Discontinued)
- Mfr # LHM-2000-RG-2PK
- Zoro # G903548040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHM-2000-RG-2PK
Zoro #
G903548040
UPC #
810052825717
Country of Origin
China
Dimensions
Length
13
Width
13
Height
6.5
Diameter
13"
Details
Watts
60
Glass Color
RESTORATION BRONZE
Lamp Included
No
Fixture Shape
Bowl
Fixture Housing Material
Crystal
Series
Classix
Housing Material
Metal + Crystal
Number of Light Bars
2 + 2
Description
Luxury at its finest. This 2 light round crystal flush mount is the perfect accent piece for any room in your home. Elegant crystals are showcased on the flawless restoration bronze base for a simple but glamourous look! This flush mount will compliment both contemporary and modern decor.
- •Exquisite Crystal Shade
- •Immaculate Restoration Bronze finish
- •Each Flushmount requires 2 X 60W Medium Base Type B Bulbs (not included)
- •Available in a variety of finishes
- •Hardwired- some assembly required
- •Perfect for living room, dining room, bedroom, office, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.