
Geometric Rose Gold Wired Table Lamp with Fabric Shade (Discontinued)
- Mfr # LHT-5024-RG
- Zoro # G4527771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-5024-RG
Zoro #
G4527771
UPC #
810052821412
Country of Origin
China
Dimensions
Height
23.5
Width
14
Length
14
Shade Dimensions
10.75 dia x H:13
Details
Material
Metal
Color
Rose Gold
Bulb Type
E26
Design Style
Modern
Shade Material
Fabric
Bulbs Included
No
Maximum Wattage
60
Number of Bulbs
1
Shade Shape
Tapered
Description
Bring a modern touch to any room in your home while keeping it fun! The metal base is finished in rose gold and is complimented by a white fabric tapered shade. The perfect lamp for your living room, bedroom, dorm room or office!
- •White fabric tapered shade
- •Rose Gold finish on geometric metal base
- •1 x 60W medium type A base bulb (not included) required
- •More color options available!
- •Fun and modern
- •Easily accesible rotary switch on socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.