
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHD-2000-CH
Zoro #
G4527692
UPC #
810052821337
Country of Origin
China
Dimensions
Height
19
Length
9
Details
Color
Chrome
Material
Metal
Bulb Type
E26
Description
Light up any room in your home with this clean-lined industrial desk lamp. The sleek base is accented with a mesh shade, allowing the light to give off a beautiful glow when lit. This lamp is sure to add a sophisticated, trendy touch to your living room, bedroom, office, apartment or college dorm!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Wired mesh shade
- •Polished Chrome finish
- •1 x 60W Medium Type A Base Bulb (not included) required
- •More color options available!
- •On/off switch on cord
- •Sophisticated farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.