
Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Gold (Discontinued)
- Mfr # LHF-3003-GL
- Zoro # G303547742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHF-3003-GL
Zoro #
G303547742
UPC #
810052825526
Country of Origin
China
Dimensions
Height
71.75
Length
13.25
Details
Number of Bulbs
2
Material
Metal
Shade Material
Glass
Bulb Type
E26 Medium Base
Glass Color
GOLD/WHITE SHADES
Description
Brighten up your living space with this elegant 2 light floor lamp. It features 1 adjustable reading light to focus on the area of your choice. The beautiful metal base is accented by scalloped glass shades to complete the timeless look. Perfect for your bedroom, office, foyer or living room!
- •White Marble Glass Shades
- •Polished Gold finish
- •Main Light requires 1 x 100W 3-Way Medium Base Type A bulb (not included); ; Reading Light requires 1 x 60W Medium Base Type A Bulb (not included)
- •6.5' Black Cord
- •Easily accessible switches located on each lamp holder
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.