
Vintage TableLamp w/Iron Mesh Shade-Red Bronze (Discontinued)
- Mfr # LHT-5029-RB
- Zoro # G7458765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-5029-RB
Zoro #
G7458765
UPC #
810241022071
Country of Origin
China
Dimensions
Height
20.75 - 25
Width
7
Length
14.75
Shade Dimensions
7 dia x H:1.5
Details
Material
Metal
Color
Red Bronze
Bulb Type
E26
Design Style
Contemporary
Shade Material
Metal
Number of Bulbs
1
Bulbs Included
No
Maximum Wattage
60
Shade Shape
Round
Description
With its' street lamp styled frame, this table lamp will light up any room in your home with vintage charm. Featuring a metal mesh shade, red bronze finish, and the capability to adjust the height and rotate the shade, this lamp is sure to suit all of your lighting needs. Perfect for your foyer, bedroom, library, office or living room, this industiral table lamp will add the optimal amount of lighting to your space.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Bell shaped metal mesh shade
- •Rustic Red Bronze finish
- •1 x 60W medium type A base bulb (not included) required - *For full vintage look, Type T45 Edison bulb is recommended*
- •6 foot black cord
- •Industrial style
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.