Zoro Homepage
This item is Discontinued.
Lambda AC to DC Power Supply, 90 to 264V AC, 12V DC, 660W, 5A NV3222D3

AC to DC Power Supply, 90 to 264V AC, 12V DC, 660W, 5A (Discontinued)

  • Mfr # NV3222D3
  • Zoro # G110190704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV3222D3
Zoro #
G110190704
UPC #
-
Country of Origin
Unknown

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
660W
Current - Output
5A
Phase
Single
Power Rating
660W
Output Voltage
12V DC
Phase - Electrical
Single
Output Amps
5A

Description

LAMBDA NV3222D3 NV-POWER NV-350 100-240V-AC 5A AMP 12V-DC AC TO DC POWER SUPPLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.