ECONOMY DISH MACHINE
Mfr # DSP4DPS
Zoro # G722732569
product price: $6,088.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSP4DPS
Zoro #
G722732569
UPC #
-
Country of Origin
Italy
Description
DSP4DPS The DSP4DPS is a commercial undercounter dishwasher designed to deliver fast, sanitary dishwashing cycles in a compact footprint, suitable for bars, small kitchens, and side service stations. Key Features & Design Stainless steel construction ensures durability and hygiene. Uses a 20in x 20in basket suitable for plates, pans, utensils, and cookware. High-temperature sanitizing rinse meets commercial sanitation requirements. Automatic tank loading, pump-assisted drain, and built-in rinse aid dispenser simplify operation. Removable control panel provides easy maintenance access. Performance & Specs Cycle time: 2 minutes per wash, enabling up to 30 baskets per hour. Dimensions: 24in wide x 25in deep x 32in high. Power: 208-240 V, 15 A, 3.65 kW. Why It’s a Good Fit Ideal for smaller kitchens or bars where space is limited but fast, reliable dishwashing is essential. Compact design and efficient cycles make it practical for high-volume use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.