Shop LAMBRO
See all product information
Create Account
4x20Lama Duct Connector
- Mfr # 498-20
- Zoro # G223777786
product price:Â
$
45.89
/ea
Sold in multiples of 12 for
$550.68
Key Features
Length
4.63 in
Width
4.63 in
Height
12.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 498-20
- Zoro #
- G223777786
- UPC #
- 039899006220
- Country of Origin
- United States
- Item
- Connector
Dimensions
- Length
- 4.63 in
- Width
- 4.63 in
- Height
- 12.13 in
Description
4 pack of 20 inch Lama duct connectors designed for secure ventilation duct connections in HVAC systems.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.