Zoro Homepage

8ft Flexible Semi-Rigid Aluminum Duct, 6 In. Diameter

  • Mfr # 306-T

  • Zoro # G015576771


product price: $21.99
/ea

Key Features

Color
Silver
Includes
Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306-T
Zoro #
G015576771
UPC #
39899003069
Country of Origin
United States

Details

Item
Ducts
Color
Silver
Includes
Duct

Description

This Lambro semi-rigid, aluminum, flexible yet rigid patented duct is recommended over conventional semi-rigid and foil ducts. The 6" x 8-ft. duct requires no elbows as it can form tight 90Deg turns requiring less space to work. The design creates airtight seams and prevents unraveling while handling. The Class 0 duct is reinforced with bead wire helix to always maintain its round shape. This duct is suitable for all general-purpose venting applications including exhaust venting, bathroom fan venting, range hoods and more. It is installer friendly and can be uncompressed easily for installation. Unlike conventional semi-rigid ducts that take up large amounts of space, the duct has a compact compression that is 4x smaller than many current ducts on the market. This reduces space needed for transportation, warehouse, and shelf space in store.


  • Airtight design
  • Fire-resistant
  • Class 0 air duct
  • Improved airflow
  • Highly flexible
  • Installer friendly
  • Patented
  • Uninsulated
  • Operating temperature range: -86°F to 400°F
  • Max. velocity: 5,000 FPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.