Lambro 294 4 in. x 8 ft. Aluminum Flexible Duct Pipe

  • Mfr # 520914

  • Zoro # G904145392


product price:  $364.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520914
Zoro #
G904145392
UPC #
-
Country of Origin
United States

Description

Features
  • Flexible Aluminum Duct Pipe.
  • Compressed With 1 End Crimped For Easier Installation.
  • Bulk Pack.
  • Size - 4 in. x 8 ft.
  • Dimension - 20.5 x 4 x 4 in.
  • Item Weight - 0.94 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.