Lambro 306 6 in. Aluminium Flexible Duct Pipe

  • Mfr # 753285

  • Zoro # G204145610


product price: $57.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753285
Zoro #
G204145610
UPC #
-
Country of Origin
United States

Description

Features
  • Aluminum Flexible Duct Pipe.
  • 8 ft. Compressed.
  • Bulk Pack.
  • Size - 6 in.
  • Dimension - 7.2 x 7.2 x 23.7 in.
  • Item Weight - 1.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.