
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2084
Zoro #
G604172476
UPC #
637395475481
Country of Origin
China
Description
The waterproof, Bluetooth ColorQ 2x Home Pool photometer directly measures seven pool & spa tests which includes Free Chlorine, Total Chlorine, Bromine, pH, Alkalinity, Calcium Hardness and Cyanuric Acid.
The photometer is easy to use and comes with 20 TesTabs tablet reagents per test factor. The user dispenses each tablet into a ColorQ 2x test tube by pressing the tablet through the foil. This eliminatesthe need to manually tear open a foil packet and carefully dispense the tablet.
Specifications- Free Chlorine (DPD) Range: 0-10 ppm
- Free Chlorine (DPD): 20
- Total Chlorine (DPD) Range: 0-10 ppm
- Bromine (DPD) - Chlorine (DPD) Reagent Set Range: 0-22 ppm
- pH Range: 6.5-8.5
- Total Alkalinity Range: 0-250 ppm
- Calcium Hardness Range: 0-500 ppm
- Cyanuric Acid Range: 0-125 ppm
- Total Chlorine (DPD) # of Tests: 20
- Bromine (DPD) - Chlorine (DPD) Reagent Set # of Tests: 20
- pH # of Tests: 20
- Total Alkalinity # of Tests: 20
- Calcium Hardness # of Tests: 20
- Cyanuric Acid # of Tests: 20
- Weight: 3 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.