Colorimeter, 4 1/4 in, Digital
- Mfr # 3586
- Zoro # G722761439
product price:Â
$
1,509.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Bromine, Hardness Calcium, Chlorine, Total Chlorine, Copper, Free Chlorine, Iron, Alkalinity, Total Hardness
Display Type
Digital
Power Source - TS Only
Battery
Light Source
LED
Output Data
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3586
- Zoro #
- G722761439
- UPC #
- 063739547096
- Country of Origin
- United States
- Test Parameters
- Bromine, Hardness Calcium, Chlorine, Total Chlorine, Copper, Free Chlorine, Iron, Alkalinity, Total Hardness
- Display Type
- Digital
- Power Source - TS Only
- Battery
- Item
- Colorimeter
- Light Source
- LED
- Output Data
- USB-C
- Accuracy
- 2 %
- Operating Temperature - Maximum
- 50 Degrees C
- Includes
- (3) Syringes, Carrying Case, Disk Cover, Meter Check Disk, Photometer, Sample Bottle, USB Cord with USB Adapter
- Operating Temperature - Minimum
- 0 Degrees C
- Colorimeter Range - Minimum
- -2
- Colorimeter Range - Maximum
- 2
- Weight
- 2 lb
- Standards
- CE
- Data Logging Included
- Data Recorded
- Product Type
- Colorimeter
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Wavelengths
- 390 nm, 428 nm, 470 nm, 525 nm, 568 nm, 635 nm
- Overall Depth
- 8 1/2 in
- Overall Height
- 4 1/4 in
- Overall Width
- 4 7/8 in
- Manufacturer Warranty Length
- 2 yr
Description
Colorimeter, Accuracy 2 Percent, Resolution Not Applicable, Includes (3) Syringes, Carrying Case, Disk Cover, Meter Check Disk, Photometer, Sample Bottle, USB Cord with USB Adapter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.